Motion
85181CERT 120XP WR TRQ MICRO 1/2DR 30-25

Gearwrench
85181CERT 120XP WR TRQ MICRO 1/2DR 30-25

MICRO TORQUE WRENCH 1/2IN DR
Mi Item #09020551
MFR #85181CERT 120XP WR TRQ MICRO 1/2DR 30-25
Price$555.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85181CERT 120XP WR TRQ MICRO 1/2DR 30-25

MICRO TORQUE WRENCH 1/2IN DR
Mi Item #09020551
MFR #85181CERT 120XP WR TRQ MICRO 1/2DR 30-25

Mfr description
85181CERT 120XP WR TRQ MICRO 1/2DR 30-25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.96/each

Specifications

Dimensions

  • Drive Size
    1/2
  • Graduation
    1 in lbs
  • Overall Length
    11 in

Details

  • Head Style
    TearDrop
  • Maximum Torque
    250.00 ft lbs, 30.00 in oz, 23.160 N m
  • Minimum Torque
    30.0 in lbs, 3.950 N m
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)