Motion
85194 1/4"DR ELECTRONIC TRQ WR W/ANGLE 1

Gearwrench
85194 1/4"DR ELECTRONIC TRQ WR W/ANGLE 1

ELECTRONIC TORQUE WRENCH 1/4" DR 120XP W/ANGLE
Mi Item #09020552
MFR #85194 1/4"DR ELECTRONIC TRQ WR W/ANGLE 1
Price$509.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85194 1/4"DR ELECTRONIC TRQ WR W/ANGLE 1

ELECTRONIC TORQUE WRENCH 1/4" DR 120XP W/ANGLE
Mi Item #09020552
MFR #85194 1/4"DR ELECTRONIC TRQ WR W/ANGLE 1

Mfr description
85194 1/4"DR ELECTRONIC TRQ WR W/ANGLE 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$509.80/each

Specifications

Dimensions

  • Drive Size
    1/4
  • Graduation
    0.100 N m
  • Overall Length
    15.5900 in

Details

  • Certification
    NonAerospace
  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    20.00 ft lbs, 27.000 N m
  • Minimum Torque
    2.00 ft lbs, 15.590 N m
  • Tool Type
    Torque Wrench
  • Type
    Electronic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)