Motion
85195 3/8" DR ELECTRONIC TRQ WR W/ANGLE

Gearwrench
85195 3/8" DR ELECTRONIC TRQ WR W/ANGLE

ELECTRONIC TORQUE WRENCH 3/8" DR 120XP W/ANGLE
MI ITEM #09020553
MFR #85195 3/8" DR ELECTRONIC TRQ WR W/ANGLE
Price$635.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85195 3/8" DR ELECTRONIC TRQ WR W/ANGLE

ELECTRONIC TORQUE WRENCH 3/8" DR 120XP W/ANGLE
MI ITEM #09020553
MFR #85195 3/8" DR ELECTRONIC TRQ WR W/ANGLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$635.68/each

Specifications

Dimensions

  • Drive Size
    3/8
  • Graduation
    0.100 N m
  • Overall Length
    16.0200 in

Details

  • Certification
    NonAerospace
  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    100.00 ft lbs, 135.000 N m
  • Minimum Torque
    10.00 ft lbs, 13.500 N m
  • Tool Type
    Torque Wrench
  • Type
    Electronic

Overview

Mfr description
85195 3/8" DR ELECTRONIC TRQ WR W/ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought