Motion
85196 1/2"DR ELECTRONIC TRQ WR W/ANGLE 1

Gearwrench
85196 1/2"DR ELECTRONIC TRQ WR W/ANGLE 1

ELECTRONIC TORQUE WRENCH 1/2" DR 120XP W/ANGLE
Mi Item #09020554
MFR #85196 1/2"DR ELECTRONIC TRQ WR W/ANGLE 1
Price$604.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85196 1/2"DR ELECTRONIC TRQ WR W/ANGLE 1

ELECTRONIC TORQUE WRENCH 1/2" DR 120XP W/ANGLE
Mi Item #09020554
MFR #85196 1/2"DR ELECTRONIC TRQ WR W/ANGLE 1

Mfr description
85196 1/2"DR ELECTRONIC TRQ WR W/ANGLE 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$604.76/each

Specifications

Dimensions

  • Drive Size
    1/2
  • Graduation
    0.100 N m
  • Overall Length
    23.7000 in

Details

  • Certification
    NonAerospace
  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    250.00 ft lbs, 340.000 N m
  • Minimum Torque
    25.00 ft lbs, 34.000 N m
  • Tool Type
    Torque Wrench
  • Type
    Electronic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)