Motion
85203 WR RAT QUAD BOX 13/16X7/8, 15/16X1

Gearwrench
85203 WR RAT QUAD BOX 13/16X7/8, 15/16X1

13/16" x 7/8" & 15/16" x 1" 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020558
MFR #85203 WR RAT QUAD BOX 13/16X7/8, 15/16X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85203 WR RAT QUAD BOX 13/16X7/8, 15/16X1

13/16" x 7/8" & 15/16" x 1" 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020558
MFR #85203 WR RAT QUAD BOX 13/16X7/8, 15/16X1

Mfr description
85203 WR RAT QUAD BOX 13/16X7/8, 15/16X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    13/16 x 7/8, 15/16 x 1 in

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    4 in 1; Reversible Ratcheting
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)