Motion
85214 WR RAT QUAD BOX 20X21MM, 22X24MM

Gearwrench
85214 WR RAT QUAD BOX 20X21MM, 22X24MM

20mm x 21mm & 22mm x 24mm 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020560
MFR #85214 WR RAT QUAD BOX 20X21MM, 22X24MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85214 WR RAT QUAD BOX 20X21MM, 22X24MM

20mm x 21mm & 22mm x 24mm 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020560
MFR #85214 WR RAT QUAD BOX 20X21MM, 22X24MM

Mfr description
85214 WR RAT QUAD BOX 20X21MM, 22X24MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    20 x 21, 22 x 24 mm

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)