Motion
85222 WR RAT REV S 10MMX12MM

Gearwrench
85222 WR RAT REV S 10MMX12MM

10mm x 12mm 12 Point Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020562
MFR #85222 WR RAT REV S 10MMX12MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85222 WR RAT REV S 10MMX12MM

10mm x 12mm 12 Point Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020562
MFR #85222 WR RAT REV S 10MMX12MM

Mfr description
85222 WR RAT REV S 10MMX12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    10 x 12 mm

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)