Overview
Mfr description
85224 WR RAT REV S 11MMX13MM
Specifications
- Wrench TypeBox Wrench
- WarrantyMfr's Limited Lifetime Warranty
- Tool TypeReversible Ratcheting
- Size11 x 13 mm
- PSC Code5120
- Number Of Points12
- MaterialChrome Vanadium Steel
- Head TypeDouble End
- Finish CoatingPolished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data