Specifications
Dimensions
- Size14 x 16 mm
Details
- Finish CoatingPolished
- Head TypeDouble End
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- Tool TypeReversible Ratcheting
- WarrantyMfr's Limited Lifetime Warranty
- Wrench TypeBox Wrench
Overview
Mfr description
85230 WR RAT REV S 14MMX16MM