Overview
Mfr description
85232 WR RAT REV S 15MMX17MM
Specifications
- Wrench TypeBox Wrench
- WarrantyMfr's Limited Lifetime Warranty
- Tool TypeReversible Ratcheting
- Size15 x 17 mm
- PSC Code5120
- Number Of Points12
- MaterialChrome Vanadium Steel
- Head TypeDouble End
- Finish CoatingPolished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data