Overview
Mfr description
85241D WR RAT REV S 19MMX22MM
Specifications
- Wrench TypeBox Wrench
- WarrantyMfr's Limited Lifetime Warranty
- Tool TypeReversible Ratcheting
- Size19 x 22 mm
- PSC Code5120
- Number Of Points12
- MaterialChrome Vanadium Steel
- Head TypeDouble End
- Finish CoatingPolished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data