1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
85259 WR RAT X-BEAM FLEX COMB 9MM
9mm 12 Point Flexhead Ratcheting Combination Wrench 6-1/2" OAL, Steel, Full Polish Finish
MI ITEM #
09020569
MFR #
85259 WR RAT X-BEAM FLEX COMB 9MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 85259 WR RAT X-BEAM FLEX COMB 9MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
85259 WR RAT X-BEAM FLEX COMB 9MM
9mm 12 Point Flexhead Ratcheting Combination Wrench 6-1/2" OAL, Steel, Full Polish Finish
MI ITEM #
09020569
MFR #
85259 WR RAT X-BEAM FLEX COMB 9MM
Mfr description
85259 WR RAT X-BEAM FLEX COMB 9MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall
Length
6-1/2 in
Size
9 mm
Details
Finish Coating
Full Polish
Material
Steel
Number Of Points
12
PSC Code
5120
Type
Flexhead
Warranty
Lifetime Replacement
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items