Motion
85261 WR RAT X-BEAM FLEX COMB 11MM

Gearwrench
85261 WR RAT X-BEAM FLEX COMB 11MM

11mm 12 Point Flexhead Ratcheting Combination Wrench 7.68" OAL, Steel, Full Polish Finish
Mi Item #09020571
MFR #85261 WR RAT X-BEAM FLEX COMB 11MM
Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85261 WR RAT X-BEAM FLEX COMB 11MM

11mm 12 Point Flexhead Ratcheting Combination Wrench 7.68" OAL, Steel, Full Polish Finish
Mi Item #09020571
MFR #85261 WR RAT X-BEAM FLEX COMB 11MM

Mfr description
85261 WR RAT X-BEAM FLEX COMB 11MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.54/each

Specifications

Dimensions

  • Overall Length  
    7.6800 in
  • Size
    11 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)