Motion
85263 WR RAT X-BEAM FLEX COMB 13MM

Gearwrench
85263 WR RAT X-BEAM FLEX COMB 13MM

13mm 12 Point Flexhead Ratcheting Combination Wrench 8.66" OAL, Steel, Full Polish Finish
Mi Item #09020573
MFR #85263 WR RAT X-BEAM FLEX COMB 13MM
Price$60.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85263 WR RAT X-BEAM FLEX COMB 13MM

13mm 12 Point Flexhead Ratcheting Combination Wrench 8.66" OAL, Steel, Full Polish Finish
Mi Item #09020573
MFR #85263 WR RAT X-BEAM FLEX COMB 13MM

Mfr description
85263 WR RAT X-BEAM FLEX COMB 13MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.98/each

Specifications

Dimensions

  • Overall Length  
    8.6600 in
  • Size
    13 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)