1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
85268 WR RAT X-BEAM FLEX COMB 18MM
18mm 12 Point Flexhead Ratcheting Combination Wrench 11.42" OAL, Steel, Full Polish Finish
MI ITEM #
09020578
MFR #
85268 WR RAT X-BEAM FLEX COMB 18MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 85268 WR RAT X-BEAM FLEX COMB 18MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
85268 WR RAT X-BEAM FLEX COMB 18MM
18mm 12 Point Flexhead Ratcheting Combination Wrench 11.42" OAL, Steel, Full Polish Finish
MI ITEM #
09020578
MFR #
85268 WR RAT X-BEAM FLEX COMB 18MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85268 WR RAT X-BEAM FLEX COMB 18MM
Specifications
Material
Steel
Size
18 mm
Overall Length
11.4200 in
Number Of Points
12
PSC Code
5120
Type
Flexhead
Warranty
Lifetime Replacement
Finish Coating
Full Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data