Motion
85272 WR RAT X-BEAM FLEX COMB 3/8

Gearwrench
85272 WR RAT X-BEAM FLEX COMB 3/8

3/8" 12 Point Flexhead Ratcheting Combination Wrench 7.09" OAL, Steel, Full Polish Finish
MI ITEM #09020582
MFR #85272 WR RAT X-BEAM FLEX COMB 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85272 WR RAT X-BEAM FLEX COMB 3/8

3/8" 12 Point Flexhead Ratcheting Combination Wrench 7.09" OAL, Steel, Full Polish Finish
MI ITEM #09020582
MFR #85272 WR RAT X-BEAM FLEX COMB 3/8

Mfr description
85272 WR RAT X-BEAM FLEX COMB 3/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    7.0900 in
  • Size
    3/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Flexhead
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)