Motion
85280 WR RAT X-BEAM FLEX COMB 5/8

Gearwrench
85280 WR RAT X-BEAM FLEX COMB 5/8

5/8" 12 Point X-Beam Flex Ratcheting Combination Wrench 10-1/4" OAL, Steel, Full Polish Finish
Mi Item #09020586
MFR #85280 WR RAT X-BEAM FLEX COMB 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85280 WR RAT X-BEAM FLEX COMB 5/8

5/8" 12 Point X-Beam Flex Ratcheting Combination Wrench 10-1/4" OAL, Steel, Full Polish Finish
Mi Item #09020586
MFR #85280 WR RAT X-BEAM FLEX COMB 5/8

Mfr description
85280 WR RAT X-BEAM FLEX COMB 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    10-1/4 in
  • Size
    5/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    X-Beam Flex
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)