Motion
85314 WR RAT X-BEAM REV COMB 14MM

Gearwrench
85314 WR RAT X-BEAM REV COMB 14MM

14mm 12 Point X-Beam Reversible Ratcheting Combination Wrench 9-1/4" OAL, Steel, Full Polish Finish
MI ITEM #09020595
MFR #85314 WR RAT X-BEAM REV COMB 14MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85314 WR RAT X-BEAM REV COMB 14MM

14mm 12 Point X-Beam Reversible Ratcheting Combination Wrench 9-1/4" OAL, Steel, Full Polish Finish
MI ITEM #09020595
MFR #85314 WR RAT X-BEAM REV COMB 14MM

Mfr description
85314 WR RAT X-BEAM REV COMB 14MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    9-1/4 in
  • Size
    14 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    X-Beam
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)