1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
85315 15MM X-BEAM REV COMB RATCH WR
15mm 12 Point X-Beam Reversible Ratcheting Combination Wrench 9-27/32" OAL, Steel, Full Polish Finish
MI ITEM #
09020596
MFR #
85315 15MM X-BEAM REV COMB RATCH WR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 85315 15MM X-BEAM REV COMB RATCH WR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
85315 15MM X-BEAM REV COMB RATCH WR
15mm 12 Point X-Beam Reversible Ratcheting Combination Wrench 9-27/32" OAL, Steel, Full Polish Finish
MI ITEM #
09020596
MFR #
85315 15MM X-BEAM REV COMB RATCH WR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall
Length
9-27/32 in
Size
15 mm
Details
Finish Coating
Full Polish
Material
Steel
Number Of Points
12
PSC Code
5120
Type
X-Beam
Warranty
Lifetime Replacement
Overview
Mfr description
85315 15MM X-BEAM REV COMB RATCH WR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought