Motion
85334 WR RAT REV S 1/2X9/16

Gearwrench
85334 WR RAT REV S 1/2X9/16

1/2" x 9/16" 12 Point Ratcheting Reversible S Shape Box Wrench Double End, 6-1/4" OAL, Steel, Polished Finish
Mi Item #09020601
MFR #85334 WR RAT REV S 1/2X9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85334 WR RAT REV S 1/2X9/16

1/2" x 9/16" 12 Point Ratcheting Reversible S Shape Box Wrench Double End, 6-1/4" OAL, Steel, Polished Finish
Mi Item #09020601
MFR #85334 WR RAT REV S 1/2X9/16

Mfr description
85334 WR RAT REV S 1/2X9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-1/4 in
  • Size
    1/2 x 9/16 in

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting; Reversible Ratcheting
  • Warranty
    Lifetime Replacement
  • Wrench Type
    S Shape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)