Motion
85342 WR RAT REV S 5/8X11/16

Gearwrench
85342 WR RAT REV S 5/8X11/16

5/8" x 11/16" 12 Point Ratcheting Reversible S Shape Box Wrench Double End, 1-1/5" Head Diam, 8" OAL, Steel, Polished Finish
MI ITEM #09020603
MFR #85342 WR RAT REV S 5/8X11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85342 WR RAT REV S 5/8X11/16

5/8" x 11/16" 12 Point Ratcheting Reversible S Shape Box Wrench Double End, 1-1/5" Head Diam, 8" OAL, Steel, Polished Finish
MI ITEM #09020603
MFR #85342 WR RAT REV S 5/8X11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85342 WR RAT REV S 5/8X11/16

Specifications

  • Wrench Type
    S Shape
  • Overall Length
    8 in
  • Warranty
    Lifetime Replacement
  • Tool Type
    Ratcheting; Reversible Ratcheting
  • Size
    5/8 x 11/16 in
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Double End
  • Head Diameter
    1.201 in
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text