Motion
85352 WR RAT REV S 3/4X7/8

Gearwrench
85352 WR RAT REV S 3/4X7/8

3/4" x 7/8" 12 Point Ratcheting Reversible S Shape Box Wrench Double End, 1.339" Head Diam, 8-13/16" OAL, Steel, Polished Finish
MI ITEM #09020604
MFR #85352 WR RAT REV S 3/4X7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85352 WR RAT REV S 3/4X7/8

3/4" x 7/8" 12 Point Ratcheting Reversible S Shape Box Wrench Double End, 1.339" Head Diam, 8-13/16" OAL, Steel, Polished Finish
MI ITEM #09020604
MFR #85352 WR RAT REV S 3/4X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85352 WR RAT REV S 3/4X7/8

Specifications

  • Finish Coating
    Polished
  • Head Diameter
    1.339 in
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    12
  • Overall Length
    8-13/16 in
  • PSC Code
    5120
  • Size
    3/4 x 7/8 in
  • Tool Type
    Ratcheting; Reversible Ratcheting
  • Warranty
    Lifetime Replacement
  • Wrench Type
    S Shape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text