Motion
85360 5/16" X-BEAM REV COMB RATCH WR

Gearwrench
85360 5/16" X-BEAM REV COMB RATCH WR

5/16" 12 Point X-Beam Reversible Ratcheting Combination Wrench 5-29/32" OAL, Steel, Full Polish Finish
MI ITEM #09020605
MFR #85360 5/16" X-BEAM REV COMB RATCH WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85360 5/16" X-BEAM REV COMB RATCH WR

5/16" 12 Point X-Beam Reversible Ratcheting Combination Wrench 5-29/32" OAL, Steel, Full Polish Finish
MI ITEM #09020605
MFR #85360 5/16" X-BEAM REV COMB RATCH WR

Mfr description
85360 5/16" X-BEAM REV COMB RATCH WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    5-29/32 in
  • Size
    5/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    X-Beam
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)