Motion
85361 11/32" X-BEAM REV COMB RATCH W

Gearwrench
85361 11/32" X-BEAM REV COMB RATCH W

11/32" 12 Point X-Beam Reversible Ratcheting Combination Wrench 6-1/2" OAL, Steel, Full Polish Finish
Mi Item #09020606
MFR #85361 11/32" X-BEAM REV COMB RATCH W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85361 11/32" X-BEAM REV COMB RATCH W

11/32" 12 Point X-Beam Reversible Ratcheting Combination Wrench 6-1/2" OAL, Steel, Full Polish Finish
Mi Item #09020606
MFR #85361 11/32" X-BEAM REV COMB RATCH W

Mfr description
85361 11/32" X-BEAM REV COMB RATCH W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    6-1/2 in
  • Size
    11/32 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    X-Beam
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)