Motion
85366 WR RAT X-BEAM REV COMB 1/2

Gearwrench
85366 WR RAT X-BEAM REV COMB 1/2

1/2" 12 Point X-Beam Reversible Ratcheting Combination Wrench 8-5/8" OAL, Steel, Full Polish Finish
MI ITEM #09020609
MFR #85366 WR RAT X-BEAM REV COMB 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85366 WR RAT X-BEAM REV COMB 1/2

1/2" 12 Point X-Beam Reversible Ratcheting Combination Wrench 8-5/8" OAL, Steel, Full Polish Finish
MI ITEM #09020609
MFR #85366 WR RAT X-BEAM REV COMB 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85366 WR RAT X-BEAM REV COMB 1/2

Specifications

  • Material
    Steel
  • Size
    1/2 in
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    X-Beam
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text