Specifications
Dimensions
- Overall Length9-1/64 in
- Size11/16 in
Details
- Finish CoatingFull Polish
- MaterialSteel
- Number Of Points12
- PSC Code5120
- TypeIndexing
- WarrantyLifetime Replacement
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)