Motion
85515 WR RAT OPEN END 15MM

Gearwrench
85515 WR RAT OPEN END 15MM

Combination Wrench - Full Polish, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 7-55/64 in OAL
Mi Item #09020634
MFR #85515 WR RAT OPEN END 15MM
Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85515 WR RAT OPEN END 15MM

Combination Wrench - Full Polish, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 7-55/64 in OAL
Mi Item #09020634
MFR #85515 WR RAT OPEN END 15MM

Mfr description
85515 WR RAT OPEN END 15MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.80/each

Specifications

Dimensions

  • Box End Wrench Size  
    15 mm
  • Head Angle
    15 °
  • Open End Wrench Size  
    15 mm
  • Overall Length  
    7-55/64 in
  • Size
    15 mm
  • Weight
    0.35 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575855153
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)