Motion
85518 WR RAT OPEN END 18MM

Gearwrench
85518 WR RAT OPEN END 18MM

18mm 12 Point Ratcheting Combination Wrench 9-5/16" OAL, Steel, Full Polish Finish
MI ITEM #09020637
MFR #85518 WR RAT OPEN END 18MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85518 WR RAT OPEN END 18MM

18mm 12 Point Ratcheting Combination Wrench 9-5/16" OAL, Steel, Full Polish Finish
MI ITEM #09020637
MFR #85518 WR RAT OPEN END 18MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85518 WR RAT OPEN END 18MM

Specifications

  • Material
    Steel
  • Size
    18 mm
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text