1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
85609 WR RAT LCK FLEX XL 9MM
9mm 12 Point Flexhead Ratcheting Combination Wrench 6-1/4" OAL, Steel, Full Polish Finish
MI ITEM #
09020639
MFR #
85609 WR RAT LCK FLEX XL 9MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 85609 WR RAT LCK FLEX XL 9MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
85609 WR RAT LCK FLEX XL 9MM
9mm 12 Point Flexhead Ratcheting Combination Wrench 6-1/4" OAL, Steel, Full Polish Finish
MI ITEM #
09020639
MFR #
85609 WR RAT LCK FLEX XL 9MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85609 WR RAT LCK FLEX XL 9MM
Specifications
Material
Steel
Size
9 mm
Overall Length
6-1/4 in
Number Of Points
12
PSC Code
5120
Type
Flexhead
Warranty
Lifetime Replacement
Finish Coating
Full Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data