Motion
85615 WR RAT LCK FLEX XL 15MM

Gearwrench
85615 WR RAT LCK FLEX XL 15MM

15mm 12 Point Flexhead Ratcheting Combination Wrench 9" OAL, Steel, Full Polish Finish
MI ITEM #09020645
MFR #85615 WR RAT LCK FLEX XL 15MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85615 WR RAT LCK FLEX XL 15MM

15mm 12 Point Flexhead Ratcheting Combination Wrench 9" OAL, Steel, Full Polish Finish
MI ITEM #09020645
MFR #85615 WR RAT LCK FLEX XL 15MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    9 in
  • Size
    15 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Lifetime Replacement

Overview

Mfr description
85615 WR RAT LCK FLEX XL 15MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought