Motion
85618 WR RAT LCK FLEX XL 18MM

Gearwrench
85618 WR RAT LCK FLEX XL 18MM

18mm 12 Point Flexhead Ratcheting Combination Wrench 10-1/2" OAL, Steel, Full Polish Finish
Mi Item #09020648
MFR #85618 WR RAT LCK FLEX XL 18MM
Price$57.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85618 WR RAT LCK FLEX XL 18MM

18mm 12 Point Flexhead Ratcheting Combination Wrench 10-1/2" OAL, Steel, Full Polish Finish
Mi Item #09020648
MFR #85618 WR RAT LCK FLEX XL 18MM

Mfr description
85618 WR RAT LCK FLEX XL 18MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.07/each

Specifications

Dimensions

  • Overall Length  
    10-1/2 in
  • Size
    18 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)