Motion
85809 WR RAT COMB XL X-BEAM 9MM

Gearwrench
85809 WR RAT COMB XL X-BEAM 9MM

9mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #09020652
MFR #85809 WR RAT COMB XL X-BEAM 9MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85809 WR RAT COMB XL X-BEAM 9MM

9mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #09020652
MFR #85809 WR RAT COMB XL X-BEAM 9MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    9 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
85809 WR RAT COMB XL X-BEAM 9MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought