Motion
86021 WR RAT XL DBL BOX FLEX 72T 21MM

Gearwrench
86021 WR RAT XL DBL BOX FLEX 72T 21MM

Box Wrench - 21 mm Wrench Size, 2
Mi Item #09020671
MFR #86021 WR RAT XL DBL BOX FLEX 72T 21MM
Price$95.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86021 WR RAT XL DBL BOX FLEX 72T 21MM

Box Wrench - 21 mm Wrench Size, 2
Mi Item #09020671
MFR #86021 WR RAT XL DBL BOX FLEX 72T 21MM

Mfr description
86021 WR RAT XL DBL BOX FLEX 72T 21MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.72/each

Specifications

Dimensions

  • Head Diameter
    1-7/32 in
  • Head Thickness
    9/16 in
  • Overall Length
    18-11/16 in
  • Size
    21 mm
  • Wrench Size
    21 mm

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome
  • Head Type
    Double End
  • Number Of Ends
    2
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • UPC_NO
    099575860218
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)