Motion
86022 WR RAT XL DBL BOX FLEX 72T 22MM

Gearwrench
86022 WR RAT XL DBL BOX FLEX 72T 22MM

22mm 12 Point Ratcheting Box Wrench Double End, 1-7/32" Head Diam x 9/16" Head Thickness, 18-11/16" OAL, Chrome Finish
MI ITEM #09020672
MFR #86022 WR RAT XL DBL BOX FLEX 72T 22MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86022 WR RAT XL DBL BOX FLEX 72T 22MM

22mm 12 Point Ratcheting Box Wrench Double End, 1-7/32" Head Diam x 9/16" Head Thickness, 18-11/16" OAL, Chrome Finish
MI ITEM #09020672
MFR #86022 WR RAT XL DBL BOX FLEX 72T 22MM

Mfr description
86022 WR RAT XL DBL BOX FLEX 72T 22MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1-7/32 in
  • Head Thickness
    9/16 in
  • Overall Length
    18-11/16 in
  • Size
    22 mm

Details

  • Finish Coating
    Chrome
  • Head Type
    Double End
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)