Motion
86024 WR RAT XL DBL BOX FLEX 72T 24MM

Gearwrench
86024 WR RAT XL DBL BOX FLEX 72T 24MM

24mm 12 Point Ratcheting Box Wrench Double End, 1-21/64" Head Diam x 19/32" Head Thickness, 19-3/16" OAL, Chrome Finish
MI ITEM #09020673
MFR #86024 WR RAT XL DBL BOX FLEX 72T 24MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86024 WR RAT XL DBL BOX FLEX 72T 24MM

24mm 12 Point Ratcheting Box Wrench Double End, 1-21/64" Head Diam x 19/32" Head Thickness, 19-3/16" OAL, Chrome Finish
MI ITEM #09020673
MFR #86024 WR RAT XL DBL BOX FLEX 72T 24MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86024 WR RAT XL DBL BOX FLEX 72T 24MM

Specifications

  • Wrench Type
    Box Wrench
  • Overall Length
    19-3/16 in
  • Head Thickness
    19/32 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    24 mm
  • PSC Code
    5120
  • Number Of Points
    12
  • Head Type
    Double End
  • Head Diameter
    1-21/64 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text