Motion
86995
MECHANICS CREEPER 40-3/4IN 300LB CAP
Mi Item #09020680
MFR #86995
Price$324.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MECHANICS CREEPER 40-3/4IN 300LB CAP
Mi Item #09020680
MFR #86995

Mfr description
86995 CREEPER 40 INCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.79/each

Specifications

Dimensions

  • Length
    40-3/4 in
  • Overall Height
    5.7500 in
  • Width
    20-1/2 in

Details

  • Color
    Orange, Black
  • Load Capacity
    300 lbs
  • Material
    Composite
  • Number of Wheels
    6
  • Type
    Creeper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)