Motion
86996 KNEELING PAD

Gearwrench
86996 KNEELING PAD

2' Long x 16" Wide x 1-1/8" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Smooth Pattern, Black/Orange, EVA Foam Surface with EVA Foam Base
MI ITEM #09020681
MFR #86996 KNEELING PAD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86996 KNEELING PAD

2' Long x 16" Wide x 1-1/8" Thick Dry/Wet Environment Heavy Duty Anti-Fatigue Matting Smooth Pattern, Black/Orange, EVA Foam Surface with EVA Foam Base
MI ITEM #09020681
MFR #86996 KNEELING PAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2.00 ft
  • Thickness
    1-1/8 in
  • Width
    16 in

Details

  • Base Material
    EVA Foam
  • Color
    Black/Orange
  • Dry or Wet Environment
    Dry/Wet
  • Material Composition
    Composite Construction
  • Product Types
    Anti-Fatigue
  • Special Features
    Internal Handle for Easy Carrying and Storage; Kneeling Mat; Magnetic Parts Tray for Storage
  • Surface Material
    EVA Foam
  • Surface Pattern
    Smooth
  • Traffic Type
    Heavy Duty
  • Type
    Kneeling Mat

Overview

Mfr description
86996 KNEELING PAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought