Motion
86998 KEY CHN STBY 1/4 RATCHET

Gearwrench
86998 KEY CHN STBY 1/4 RATCHET

KEYCHAIN STUBBY RATCHET 1/4IN
Mi Item #09020683
MFR #86998 KEY CHN STBY 1/4 RATCHET
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86998 KEY CHN STBY 1/4 RATCHET

KEYCHAIN STUBBY RATCHET 1/4IN
Mi Item #09020683
MFR #86998 KEY CHN STBY 1/4 RATCHET

Mfr description
86998 KEY CHN STBY 1/4 RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Dimensions

  • Size
    1/4 in

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Chrome Vanadium Alloy Steel
  • Number Of Points
    6
  • Tool Type
    Ratcheting; Stubby
  • Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)