Motion
87852
Socket Accessorie - 1/2 in Drive, Breaker Bar
Mi Item #09020688
MFR #87852
Price$111.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Breaker Bar
Mi Item #09020688
MFR #87852

Mfr description
87852 1/2DR EXTEND BREAKER BAR 18-24"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.35/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    24 in

Details

  • Accessory Type
    Breaker Bar
  • ANSI Spec
    B107.1
  • Certification
    NonAerospace
  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Extendable Breaker Bar
  • UPC_NO
    099575878527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)