Motion
88800 3/4DR RND HEAD RAT

Gearwrench
88800 3/4DR RND HEAD RAT

Ratchet - Round Head Shape, Chrome Finish/Coating, 3/4 in Drive Size, 19 in Overall Length
Mi Item #09020693
MFR #88800 3/4DR RND HEAD RAT
Price$152.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
88800 3/4DR RND HEAD RAT

Ratchet - Round Head Shape, Chrome Finish/Coating, 3/4 in Drive Size, 19 in Overall Length
Mi Item #09020693
MFR #88800 3/4DR RND HEAD RAT

Mfr description
88800 3/4DR RND HEAD RAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.66/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Head Width
    2.72 in
  • Overall Length
    19 in

Details

  • Finish Coating
    Chrome
  • Handle Type
    Full Polished Knurled
  • Head Depth
    2 mm
  • Head Features
    Reversible
  • Head Shape
    Round
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    43
  • Number Of Pieces
    1
  • Number Of Teeth
    43
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • UPC_NO
    099575888007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)