1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
88912
SQUARE BIT SET 4PC TRIPLE SQUARE
MI ITEM #
09020702
MFR #
88912
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
Gearwrench 88912
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
88912
SQUARE BIT SET 4PC TRIPLE SQUARE
MI ITEM #
09020702
MFR #
88912
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
88912 SET TRIPLE SQUARE BIT SKT 4PC
Specifications
Number Of Pieces
4.000
Maximum Set Hex Size
12 mm
Measurement Type
Metric
Minimum Set Hex Size
6.0 mm
Finish Coating
Full Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data