1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
890008GD FLEX BIT SHAFT 180 DEG 11"
IMPACT LOCKING EXTENSION 3/8IN DR
MI ITEM #
09020705
MFR #
890008GD FLEX BIT SHAFT 180 DEG 11"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 890008GD FLEX BIT SHAFT 180 DEG 11"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
890008GD FLEX BIT SHAFT 180 DEG 11"
IMPACT LOCKING EXTENSION 3/8IN DR
MI ITEM #
09020705
MFR #
890008GD FLEX BIT SHAFT 180 DEG 11"
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
890008GD FLEX BIT SHAFT 180 DEG 11"
Specifications
Drive Size
1/4 in
Overall Length
11 in
Tool Type
Hex Bit Socket Extension
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data