Motion
89003
Non-Impact Socket - 1/4 in Drive Size, P3 Socket Size, Phillips Bit, Standard Type
Mi Item #09020709
MFR #89003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, P3 Socket Size, Phillips Bit, Standard Type
Mi Item #09020709
MFR #89003

Mfr description
89003 BIT SKT VRTX 1/4DR PHLP #3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Size
    P3

Details

  • Socket Points
    Phillips Bit
  • Socket Type
    Standard
  • UPC_NO
    082171890031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)