Motion
89005
Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, Standard Type
Mi Item #09020710
MFR #89005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 3/16 in Socket Size, Standard Type
Mi Item #09020710
MFR #89005

Mfr description
89005 BIT SKT VRTX 1/4DR SLT 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Size
    3/16 in

Details

  • Socket Type
    Standard
  • UPC_NO
    082171890055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)