Motion
890080GD NUT DRV SHAFT 1/4

Gearwrench
890080GD NUT DRV SHAFT 1/4

1/4" Interchangeable Nutdriver Color Coded Handle, 11" OAL
MI ITEM #09020715
MFR #890080GD NUT DRV SHAFT 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
890080GD NUT DRV SHAFT 1/4

1/4" Interchangeable Nutdriver Color Coded Handle, 11" OAL
MI ITEM #09020715
MFR #890080GD NUT DRV SHAFT 1/4

Mfr description
890080GD NUT DRV SHAFT 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11 in
  • Size
    1/4 in

Details

  • Handle Type
    Color Coded
  • PSC Code
    5120
  • Shaft Type
    Interchangeable
  • Tool Type
    Nutdriver
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)