Overview
Mfr description
890110GD NUT DRV SHAFT 11/32
Specifications
- Overall Length11 in
- WarrantyManufacturer's Lifetime Warranty
- Tool TypeNutdriver
- Size11/32 in
- Shaft TypeInterchangeable
- PSC Code5120
- Handle TypeColor Coded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data