Motion
890120GD NUT DRV SHAFT 3/8

Gearwrench
890120GD NUT DRV SHAFT 3/8

3/8" Interchangeable Nutdriver Color Coded Handle, 11" OAL
Mi Item #09020722
MFR #890120GD NUT DRV SHAFT 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
890120GD NUT DRV SHAFT 3/8

3/8" Interchangeable Nutdriver Color Coded Handle, 11" OAL
Mi Item #09020722
MFR #890120GD NUT DRV SHAFT 3/8

Mfr description
890120GD NUT DRV SHAFT 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11 in
  • Size
    3/8 in

Details

  • Handle Type
    Color Coded
  • PSC Code
    5120
  • Shaft Type
    Interchangeable
  • Tool Type
    Nutdriver
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)