Motion
89013D BIT SKT VRTX 1/4DR TRX T30

Gearwrench
89013D BIT SKT VRTX 1/4DR TRX T30

1/4" Drive, T30 Hand Torx Bit Socket 1-5/16" OAL
Mi Item #09020723
MFR #89013D BIT SKT VRTX 1/4DR TRX T30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89013D BIT SKT VRTX 1/4DR TRX T30

1/4" Drive, T30 Hand Torx Bit Socket 1-5/16" OAL
Mi Item #09020723
MFR #89013D BIT SKT VRTX 1/4DR TRX T30

Mfr description
89013D BIT SKT VRTX 1/4DR TRX T30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-5/16 in
  • Torx Size
    T30

Details

  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)