Overview
Mfr description
890140GD NUT DRV SHAFT 7/16
Specifications
- Overall Length4-1/2 in
- MaterialChrome
- WarrantyMfg. Lifetime Warranty
- Tool TypeNutdriver
- Size7/16 in
- Shaft TypeInterchangeable
- PSC Code5120
- Handle TypeColor Coded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data