Motion
89015
Non-Impact Socket - 1/4 in Drive Size, 5/64 in Socket Size, Hex Bit, Standard Type
Mi Item #09020726
MFR #89015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5/64 in Socket Size, Hex Bit, Standard Type
Mi Item #09020726
MFR #89015

Mfr description
89015 BIT SKT VRTX 1/4DR HEX 5/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Size
    5/64 in

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    082171891052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)